Shop All Hex Keys
Wiha
Torx(R) L-Shape Torx(R) Key, T30 Tip Size
Mfr # 36339
Zoro # G3560956
product price: $5.25
/ea
Sold in multiples of 2 for $10.50
$10.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material CRM-72 Steel
- Finish Black Oxide
- Handle Material CRM-72 Steel
- Handle Type L-Shape
- SAE or Metric Torx(R)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tip Size | T30 |
Length Family | Short |
Details
Blade Material | CRM-72 Steel |
Finish | Black Oxide |
Handle Material | CRM-72 Steel |
Handle Type | L-Shape |
SAE or Metric | Torx(R) |
Shape | Torx(R) |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Item | Torx Key |
Measurement Type | Torx(R) |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Number of Ball Ends | 0 |
Key Shape | L-Shape |
Material | Steel |
Number of Tips | 2 |
Tether Ready | No |
Description
Tr30 X 70Mm Torx Tamper Resistant L-Key
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M18 1-1/8" SDS+ Rotary, M18 XC6.0 Batt (2915-22DE, 48-11-1865)
- ZORO SELECT Drill Bushing, Type H, Drill Size 3/4 In (H6428NC)
- VERMONT GAGE Drill Blank Set, Bright, HSS (511500100)
- WESTWARD Socket Extension 1/4" Dr, 10 in L, 1 Pieces, Chrome (54PP96)
- WIHA Torx(R) L-Shape Torx(R) Key, T40 Tip Size (36342)
- WIHA Torx(R) L-Shape Torx(R) Key, T45 Tip Size (36346)
- WIHA Torx(R) L-Shape Torx(R) Key, T20 Tip Size (36332)
- WIHA Torx(R) Plain Torx(R) Key, T10 Tip Size, 53/64 in Long, 3 1/8 in Short (37110)
- WIHA SAE Not Applicable Hex Key, 1/16" Tip Size (28556)
- WIHA Torx T-Handle, T15 (36481)
- BONDHUS Torx(R) L-Shape Torx(R) Ball End Key, T50 Tip Size (11750)
- Wiha Hex Keys & Hex Key Sets