Shop All Hex Keys
Wiha
Torx(R) L-Shape Torx(R) Key, T25 Tip Size
Mfr # 36335
Zoro # G3561148
product price: $2.89
/ea
Sold in multiples of 3 for $8.67
$8.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material CRM-72 Steel
- Finish Black Oxide
- Handle Material CRM-72 Steel
- Handle Type L-Shape
- SAE or Metric Torx(R)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tip Size | T25 |
Length Family | Short |
Details
Blade Material | CRM-72 Steel |
Finish | Black Oxide |
Handle Material | CRM-72 Steel |
Handle Type | L-Shape |
SAE or Metric | Torx(R) |
Shape | Torx(R) |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Measurement Type | Torx(R) |
Item | Torx Key |
Tether Style | Tether Capable |
Tether Ready | No |
Material | Steel |
Key Shape | L-Shape |
Number of Tips | 2 |
Number of Ball Ends | 0 |
Description
Tr25 X 60Mm Torx Tamper Resistant L-Key
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Crimpers, Benders And Formers, Crimper Die (861-44)
- DRILLCO 9/16 X 21 SDS-MAX Masonry Drill (174F13621)
- DRILL AMERICA 1" Reduced Shank Cobalt Drill Bit 1/2" Shank, Number of Flutes: 2 (DWDCO1INCH)
- BOSCH 2-Cutter Hammer Drill Bit 1/4" x 8"L, SDS Plus, 25PK (HC2042B25)
- WIHA T15 Tip Size, 10 PK (36537)
- WIHA Torx(R) Plain TorxPlus Key, T15 Tip Size, 3 1/2 in Long, 11/16 in Short (36615)
- WIHA Metric Plain Hex Key, 8 mm Tip Size, 150 mm Long, 150 mm Short (33447)
- WIHA Torx(R) Flag Handle Torx(R) Key, T8 Tip Size, 1 19/32 in Long, 10 PK (36545)
- WIHA Metric Plain Hex Key, 10 mm Tip Size, 150 mm Long, 150 mm Short (33449)
- WIHA SAE L-Shape Hex Key, 3/16" Tip Size (36959)
- WIHA T10 Tip Size, 10 PK (37060)
- Wiha Wrenches