Shop All Hex Keys
Wiha
Torx(R) L-Shape Torx(R) Key, T20 Tip Size
Mfr # 36332
Zoro # G3561157
product price: $2.99
/ea
Sold in multiples of 10 for $29.90
$29.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material CRM-72 Steel
- Finish Black Oxide
- Handle Material CRM-72 Steel
- Handle Type L-Shape
- SAE or Metric Torx(R)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tip Size | T20 |
Length Family | Short |
Details
Blade Material | CRM-72 Steel |
Finish | Black Oxide |
Handle Material | CRM-72 Steel |
Handle Type | L-Shape |
SAE or Metric | Torx(R) |
Shape | Torx(R) |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Measurement Type | Torx(R) |
Item | Torx Key |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Material | Steel |
Tether Ready | No |
Number of Tips | 2 |
Number of Ball Ends | 0 |
Key Shape | L-Shape |
Description
Tr20 X 57Mm Torx Tamper Resistant L-Key
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive, 38mm 12 pt Metric Socket, 12 Points (J5438M)
- DRILL AMERICA 3/8"x3/8" HSS 2 Flute Double End Ball End Mill (DWC3/82FDEBALL)
- PROTO 1/2 in Drive, 1/2" Triple Square SAE Socket, 12 Points (J5416)
- VAUGHAN 16 oz. Ball Peen Hammer, 14 in L Hickory Handle, Steel Head (TCO16)
- WIHA Torx(R) L-Shape Torx(R) Key, T30 Tip Size (36339)
- WIHA Torx(R) L-Shape Torx(R) Key, T9 Tip Size (36326)
- WIHA Torx(R) L-Shape Torx(R) Key, T40 Tip Size (36342)
- WIHA Torx(R) Wing Handle Torx(R) Key, T8 Tip Size, 1 19/32 in Long, 10 PK (36514)
- WIHA Metric Plain Hex Key, 10 mm Tip Size, 150 mm Long, 150 mm Short (33449)
- WIHA SAE T-Handle Ball Hex Key, 3/16" Tip Size (33430)
- MIDWEST FASTENER 5/32" Steel Short Arm Hex Wrenches 25PK (60445)
- Wiha Wrenches