Shop All Hex Keys
Wiha
Torx(R) L-Shape Torx(R) Key, T10 Tip Size
Mfr # 36328
Zoro # G3561190
product price: $2.99
/ea
Sold in multiples of 3 for $8.97
$8.97
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blade Material CRM-72 Steel
- Finish Black Oxide
- Handle Material CRM-72 Steel
- Handle Type L-Shape
- SAE or Metric Torx(R)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tip Size | T10 |
Length Family | Short |
Details
Blade Material | CRM-72 Steel |
Finish | Black Oxide |
Handle Material | CRM-72 Steel |
Handle Type | L-Shape |
SAE or Metric | Torx(R) |
Shape | Torx(R) |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Measurement Type | Torx(R) |
Item | Torx Key |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Number of Tips | 2 |
Material | Steel |
Key Shape | L-Shape |
Tether Ready | No |
Number of Ball Ends | 0 |
Description
Tr10 X 51Mm Torx Tamper Resistant L-Key
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Tool Organizer, 12-3/4"L x 16-1/4"W x 2-1/2"H (ORG1A-YELLOW)
- STANLEY 5 lb. Soft-Face Dead Blow Sledge Hammer, 20 in L, 2 3/4 in Face Dia., Steel, Red (57-550)
- VEGA Impact Socket Long Length, 3/8 Sq Dr 9/16 (29162)
- CLEVELAND 135° NAS 907 Type J Cobalt Heavy-Duty Jobber Lngth Drill Cleveland 2213 Straw HSS-CO 8% RHS/RHC 5/64 (C70004)
- WIHA Torx(R) L-Shape Torx(R) Key, T40 Tip Size (36342)
- WIHA Torx(R) L-Shape Torx(R) Key, T45 Tip Size (36346)
- WIHA Torx(R) L-Shape Torx(R) Key, T9 Tip Size (36326)
- WIHA SAE Plain Hex Key, 5/16" Tip Size, 5 11/16 in Long, 1 1/2 in Short (13669)
- WIHA SAE Plain Hex Key, 3/8" Tip Size, 9 3/16 in Long, 1 5/8 in Short (13662)
- WIHA SAE L-Shape Ball Hex Key, 0.05" Tip Size, 20 PK (36945)
- BONDHUS 20599 0.050-3/8-Inch And 1.5-10Mm Stubby Ball End Hex Key Double Pack (20599)
- Wiha Hex Keys