Shop All Screwdrivers
Wiha
Torx(R) IP27 5.9"
Mfr # 36474
Zoro # G3197988
product price: $9.85
/ea
$9.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Torx(R)
- Tip Size IP27
- Handle Material High Quality Plastic
- Shank Length 5.9"
- Tether Capable Standard Tool (Accessory Needed for Tethering)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiha
- MFR # 36474
- Zoro # G3197988
- UPC # 084705364742
- Country of Origin Germany
- Category Screwdrivers
Dimensions
Tip Size | IP27 |
Shank Length | 5.9" |
Details
Tip Style Group | Torx(R) |
Handle Material | High Quality Plastic |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Number of Pieces | 1 |
Finish | Chrome plated |
SAE or Metric | SAE |
Shank Material | Vanadium Molybdenum Steel |
Handle Type | T Handle |
Tip Style | Torx(R) |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Description
IP27 TorxPlus(R) T-Handle Screwdriver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNIKS Spring Collet, ER20, 03.5mm (04220-03.5)
- URREA 3/8"drive, 17mm, 6 point flex socket. (5280MH)
- DRILL AMERICA 1-5/8"-14 Carbon Steel Hex Die (DWTSH1-5/8-14)
- CLEVELAND 2-Flute Carbide Square Single End GP End Mill Cleveland CEM-SE-2 Bright 1/8x1/8x1/4x1-1/2 (C61009)
- WIHA Precision Hex Screwdriver, 0.7 mm (27550)
- WIHA Insulated Torx Screwdriver T10 Round (32531)
- WIHA Precision Hex Screwdriver 9/64 in Round (26436)
- WIHA Precision Torx Screwdriver T8 Round (26743)
- WIHA Precision Phillips Screwdriver #000 Round (26134)
- WIHA Precision Torx Screwdriver, T4 (27863)
- KLEIN TOOLS General Purpose Slotted Screwdriver 3/8 in Round (602-8)
- Wiha Screwdrivers