Shop All Screwdrivers
Wiha
Torx(R) IP15 3.9"
Mfr # 36466
Zoro # G3541146
product price: $7.75
/ea
$7.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Torx(R)
- Tip Size IP15
- Handle Material High Quality Plastic
- Shank Length 3.9"
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiha
- MFR # 36466
- Zoro # G3541146
- UPC # 084705364667
- Country of Origin Germany
- Category Screwdrivers
Dimensions
Tip Size | IP15 |
Shank Length | 3.9" |
Details
Item | Ip9 Torxplus T-Handle Screwdriver |
Tip Style Group | Torx(R) |
Handle Material | High Quality Plastic |
Number of Pieces | 1 |
Handle Type | T Handle |
Shank Material | High Grade Alloy Chrome Vanadium Molybdenum Steel |
SAE or Metric | SAE |
Tip Style | Torx(R) |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Finish | Hard-chrome Plated |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Description
Ip9 Torxplus T-Handle Screwdriver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 10" Diamond Premium Wet Core Bit (48-17-3100)
- IRWIN Tap Plug 4-40Nc Carded (8012)
- INGERSOLL-RAND 20VDC 1/2" Square (W5153-K22)
- SUBURBAN Straight Edge, 12 in L, Steel (SE-12-TS)
- WIHA Pozidriv(R) #0 2.4" (31305)
- WIHA Precision Hex Screwdriver 1/8 in Round (26335)
- WIHA Precision Torx Screwdriver T10 Round (26710)
- WIHA Precision Phillips Screwdriver, #00 (27331)
- WIHA Insulated Phillips Screwdriver #1 Round (32101)
- WIHA Precision Pentalobe Screwdriver PL2 Round (26762)
- KLEIN TOOLS Insulated Phillips Screwdriver #1 Round (6334INS)
- Wiha Screwdrivers