Shop All Hex Keys
Wiha
Torx(R) Flag Handle Torx(R) Key, T9 Tip Size, 1 19/32 in Long, 15/16 in Short, 10 PK
Mfr # 37059
Zoro # G1798111
original price:
$41.65
39% off
new price: $25.29
/pk 10, $2.53/ea
$25.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 1 5/8 in
- Blade Material CRM-72 Steel
- Finish Black Oxide
- Handle Length 15/16 in
- Handle Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Arm Length | 1 5/8 in |
Handle Length | 15/16 in |
Tip Size | T9 |
Long Arm Length | 1 19/32 in |
Tip Size Code | T9 |
Short Arm Length | 15/16 in |
Length Family | Short |
Short-Arm-Length | 15/16" |
Handle-Length | 15/16" |
Arm-Length | 1-5/8" |
Long-Arm-Length | 1-19/32" |
Description
This WIHA TOOLS 37059 Torx Flag Handle Torx Key is a durable tool that will be your companion for a long time. Made of CRM-72 steel, the hex key has a black oxide finish and is resistant to corrosion. The flag handle provides comfortable handling and ease of use. This hex key has an arm length of 1 5/8 in., a T9 tip size, and a 15/16 in. handle length. It also features a green plastic handle with alloy steel material construction. The WIHA TORX KEY FLAG HANDLE T9 1 19/32 INCHES LONG ALLOY STEEL GREEN PLASTIC HANDLE TORX KEY is the sturdy tool you need to get any job done quickly and efficiently.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 82-916 Spiked Roller 1-1/4", Plastic 20" With Bracket (82-916)
- METABO Dust Protection Filter, For Angle Grinder (630835000)
- KNIPEX 8 3/4 in Crimper 27 to 13 AWG (97 52 34)
- HOUGEN 45MM X 76MM 12,000-Series Annular Cutter (12545)
- WIHA Torx(R) Flag Handle Torx(R) Key, T6 Tip Size, 1 25/64 in Long, 3/4 in Short, 10 PK (37056)
- WIHA Torx(R) Flag Handle Torx(R) Key, T8 Tip Size, 1 19/32 in Long, 3/4 in Short, 10 PK (37058)
- WIHA Metric Plain Hex Key, 3 mm Tip Size, 100 mm Long, 100 mm Short (33403)
- WIHA Torx(R) Plain Torx(R) Key, T25 Tip Size, 1 3/32 in Long, 27/32 in Short (37125)
- WIHA SAE T-Handle Ball Hex Key, 3/16" Tip Size (33430)
- WIHA Metric L-Shape Ball Hex Key, 5 mm Tip Size (36924)
- URREA Bimaterial handle folding Metric from 3 mm to 10 mm (4973BM)
- Wiha Wrenches