Shop All Hex Keys
Wiha
Torx(R) Flag Handle Torx(R) Key, T8 Tip Size, 1 19/32 in Long, 3/4 in Short, 10 PK
Mfr # 37058
Zoro # G1798163
product price: $25.25
/pk 10, $2.53/ea
$25.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Arm Length 1 5/8 in
- Blade Material CRM-72 Steel
- Finish Black Oxide
- Handle Length 3/4 in
- Handle Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Arm Length | 1 5/8 in |
Handle Length | 3/4 in |
Tip Size | T8 |
Length Family | Short |
Tip Size Code | T8 |
Short Arm Length | 3/4 in |
Long Arm Length | 1 19/32 in |
Short-Arm-Length | 3/4" |
Handle-Length | 3/4" |
Long-Arm-Length | 1-19/32" |
Arm-Length | 1-5/8" |
Description
Torx Key, Tip Size T8, Long Arm Length 1 19/32 in, Short Arm Length 3/4 in, Black Oxide, Length Family Short, Torx, Number of Tips 1, Non-Sparking No, Non-Magnetic Yes, Tether Ready No, Corrosion Resistant Yes, Insulated No, Torx, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC 6.70mm (47303)
- SUPERCUT 72-inch x 0.125-inch x 0.025 x 18 TPI Carbon Tool Steel Blade (404005)
- MELIN TOOL CO Carbide GP End Mill Ball 1/4X1-1/2, Number of Flutes: 2 (AMG-808-EB-ALTIN)
- TEKTON 3/8 in. Drive, SAE Electroless nickel (WCF13117)
- WIHA Torx(R) Flag Handle Torx(R) Key, T6 Tip Size, 1 25/64 in Long, 3/4 in Short, 10 PK (37056)
- WIHA Torx(R) Flag Handle Torx(R) Key, T9 Tip Size, 1 19/32 in Long, 15/16 in Short, 10 PK (37059)
- WIHA SAE Plain Hex Key, 5/32" Tip Size, 5 57/64 in Long, 5 57/64 in Short (33481)
- WIHA Metric Plain Hex Key, 5 mm Tip Size, 150 mm Long, 150 mm Short (33443)
- WIHA SAE Soft Grip Dual Drive T-Handle Hex Key, 9/64" Tip Size (33426)
- WIHA Torx(R) L-Shape Torx(R) Key, T45 Tip Size (36346)
- EAZYPOWER Hex Key Bit, 5/32", 6" (79362)
- Wiha Hex Keys