Shop All Hex Keys
Wiha
Torx(R) Flag Handle Torx(R) Key, T7 Tip Size, 1 25/64 in Long, 3/4 in Short, 10 PK
Mfr # 37065
Zoro # G1798050
product price: $24.04
/pk 10, $2.40/ea
$24.04
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 1 3/8 in
- Blade Material High Alloy Vanadium Molybdenum Steel
- Finish Black Oxide
- Handle Length 3/4 in
- Handle Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Arm Length | 1 3/8 in |
Handle Length | 3/4 in |
Tip Size | T7 |
Long Arm Length | 1 25/64 in |
Length Family | Short |
Short Arm Length | 3/4 in |
Tip Size Code | IP7 |
Short-Arm-Length | 3/4" |
Arm-Length | 1-3/8" |
Long-Arm-Length | 1-25/64" |
Handle-Length | 3/4" |
Description
Torx Key, Tip Size T7, Long Arm Length 1 25/64 in, Short Arm Length 3/4 in, Black Oxide, Length Family Short, Torx, Number of Tips 1, Non-Sparking No, Non-Magnetic Yes, Tether Ready No, Corrosion Resistant Yes, Insulated No, Torx, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANDS LEVEL & TOOL CO Professional Level Case, 42 (SLPLC42)
- ROTHENBERGER Chain Pipe Wrench, 12" Overall Length (70235)
- STARRETT Starrett 55141 A1 Hole Saw Arbor w/HSS Pilot Drill For 3/8" Chuck Sizes 9/16"-1-3/16" (A1)
- CHARLES LEONARD Meter Stick Ruler with Metal End, PK6 (77595)
- WIHA Metric T-Handle Ball Hex Key, 8 mm Tip Size (33454)
- WIHA SAE Not Applicable Hex Key, 5/32" Tip Size (71349)
- WIHA Metric Plain Hex Key, 5 mm Tip Size, 5 1/2 in Long, 1.375 mm Short (13655)
- WIHA SAE Plain Hex Key, 5/16" Tip Size, 5 57/64 in Long, 5 57/64 in Short (33486)
- WIHA Hex Metric T-Handle 4.0mm (33438)
- WIHA SAE Tactile Pico Grip Ball Hex Key, 7/64" Tip Size (26461)
- NEWPORT FASTENERS 3/16" Short Arm Hex Keys-Allen Wrenches/Alloy Steel/Black Oxide , 100PK (750866-100)
- Wiha Hex Keys