Shop All Hex Keys
Wiha
Torx(R) Flag Handle Torx(R) Key, T6 Tip Size, 1 25/64 in Long, 3/4 in Short, 10 PK
Mfr # 37056
Zoro # G1798041
original price:
$28.74
12% off
new price: $25.29
/pk 10, $2.53/ea
$25.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 1 3/8 in
- Blade Material CRM-72 Steel
- Finish Black Oxide
- Handle Length 3/4 in
- Handle Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Arm Length | 1 3/8 in |
Handle Length | 3/4 in |
Tip Size | T6 |
Length Family | Short |
Short Arm Length | 3/4 in |
Long Arm Length | 1 25/64 in |
Tip Size Code | T6 |
Short-Arm-Length | 3/4" |
Long-Arm-Length | 1-25/64" |
Arm-Length | 1-3/8" |
Handle-Length | 3/4" |
Description
Torx Key, Tip Size T6, Long Arm Length 1 25/64 in, Short Arm Length 3/4 in, Black Oxide, Length Family Short, Torx, Number of Tips 1, Non-Sparking No, Non-Magnetic Yes, Tether Ready No, Corrosion Resistant Yes, Insulated No, Torx, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive, 9/16 in 12 pt SAE Socket, 12 Points (J7418)
- STANLEY Ripping Bar 3/4 X 36 In (55-136)
- MILWAUKEE TOOL SHOCKWAVE Impact Magnetic Bit Holder, 3 in L, Drive Size 1/4 in (48-32-4503)
- DREMEL Cut Off Wheel, 1 1/2 in diameter, EZ Lock, Pack of 5 (EZ456)
- WIHA Torx(R) Flag Handle Torx(R) Key, T9 Tip Size, 1 19/32 in Long, 15/16 in Short, 10 PK (37059)
- WIHA Torx(R) Flag Handle Torx(R) Key, T8 Tip Size, 1 19/32 in Long, 3/4 in Short, 10 PK (37058)
- WIHA Hex Tool, Metric, T-Handle, 5.0mm (33409)
- WIHA Metric Plain Hex Key, 6 mm Tip Size, 150 mm Long, 150 mm Short (33445)
- WIHA SAE L-Shape Hex Key, 1/2" Tip Size (13664)
- WIHA Metric L-Shape Ball Hex Key, 6 mm Tip Size (36928)
- BETA T-Handle Wrench, Male, 3/8" (009510760)
- Wiha Hex Keys