Shop All Hex Keys
Wiha
Torx(R) Flag Handle Torx(R) Key, T25 Tip Size, 7 55/64 in Long
Mfr # 36427
Zoro # G9969057
product price: $9.95
/ea
$9.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Arm Length 7 7/8 in
- Blade Material High Alloy Vanadium Molybdenum Steel
- Finish Chrome
- Handle Length 3 7/8 in
- Handle Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Arm Length | 7 7/8 in |
Handle Length | 3 7/8 in |
Tip Size | T25 |
Long Arm Length | 7 55/64 in |
Tip Size Code | T25 |
Length Family | Long |
Arm-Length | 7-7/8" |
Long-Arm-Length | 7-55/64" |
Handle-Length | 3-7/8" |
Description
Torx Key, Tip Size T25, Long Arm Length 7 55/64 in, Chrome, Length Family Long, Torx, Number of Tips 1, Non-Sparking No, Non-Magnetic Yes, Tether Ready Yes, Corrosion Resistant Yes, Insulated No, Torx
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° Heavy-Duty Extra Long Drill Chicago-Latrobe 120X Steam Oxide HSS RHS/RHC 3/32x8IN (50448)
- BOSCH 4-Cutter Hammer Drill Bit Set 1/8", 3/16", 1/4", 5/16", 3/8" Hex, 5PK (HCBG500T)
- PORTER-CABLE PORTER-CABLE PCE141 Hammer Drill, 1/2 in Chuck, Metal/Plastic (PCE141)
- MITUTOYO Dial Indicator, Fb, .001-2" (2424AB-19)
- WIHA Torx(R) Flag Handle Torx(R) Key, T20 Tip Size, 7 55/64 in Long (36422)
- WIHA Torx(R) Flag Handle Torx(R) Key, T15 Tip Size, 7 55/64 in Long (36417)
- WIHA SAE L-Shape Ball Hex Key, 0.05" Tip Size, 20 PK (36945)
- WIHA SAE Soft Grip Dual Drive T-Handle Hex Key, 5/32" Tip Size (33428)
- WIHA Torx T-Handle, IP20 (36469)
- WIHA Slotted Reversible Blades (28108)
- KLEIN TOOLS SAE T-Handle Hex Key, 7/64" Tip Size (JTH6E07BE)
- Wiha Hex Keys