Shop All Hex Keys
Wiha
Torx(R) Flag Handle Torx(R) Key, T25 Tip Size, 3 59/64 in Long
Mfr # 36425
Zoro # G9969066
product price: $8.89
/ea
$8.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Arm Length 3 7/8 in
- Blade Material High Alloy Vanadium Molybdenum Steel
- Finish Chrome
- Handle Length 3 7/8 in
- Handle Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Arm Length | 3 7/8 in |
Handle Length | 3 7/8 in |
Tip Size | T25 |
Long Arm Length | 3 59/64 in |
Length Family | Long |
Tip Size Code | T25 |
Handle-Length | 3-7/8" |
Arm-Length | 3-7/8" |
Long-Arm-Length | 3-59/64" |
Description
Torx Key, Tip Size T25, Long Arm Length 3 59/64 in, Chrome, Length Family Long, Torx, Number of Tips 1, Non-Sparking No, Non-Magnetic Yes, Tether Ready Yes, Corrosion Resistant Yes, Insulated No, Torx
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Straight Flute Hand Tap Plug, 4 Flutes (4935245)
- CLEVELAND Q-AMD™ 135° Aircraft Maint. Short Flute Jobber Lngth Dril Cleveland 3780 Steam Oxide HSS-CO 8% #16 (C15933)
- KO-KEN Die Holder 20mm 60mm 3/8 Sq. Drive (3132-20)
- BOSCH Impact Driver, 12V DC, 5 3/8" L (PS42N)
- WIHA Torx(R) Flag Handle Torx(R) Key, T9 Tip Size, 3 59/64 in Long (36409)
- WIHA Torx(R) Flag Handle Torx(R) Key, T10 Tip Size, 3 59/64 in Long (36410)
- WIHA Metric Plain Hex Key, 4 mm Tip Size, 4 11/16 in Long, 1.125 mm Short (13654)
- WIHA SAE Plain Hex Key, 3/8" Tip Size, 5 57/64 in Long, 5 57/64 in Short (33487)
- WIHA SAE Plain Hex Key, 5/64" Tip Size, 3 19/64 in Long, 1/2 in Short (13671)
- WIHA Torx(R) Comfort Grip T-Handle Torx(R) Key, T15 Tip Size (36415)
- URREA 3/16" Industrial grande short L-type SAE Hex Key (49-3/16)
- Wiha Hex Keys & Hex Key Sets