Shop All Hex Keys
Wiha
Torx(R) Flag Handle Torx(R) Key, T10 Tip Size, 3 59/64 in Long
Mfr # 36410
Zoro # G9969093
original price:
$8.57
18% off
new price: $6.95
/ea
$6.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 3 7/8 in
- Blade Material High Alloy Vanadium Molybdenum Steel
- Finish Chrome
- Handle Length 3 1/8 in
- Handle Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Arm Length | 3 7/8 in |
Handle Length | 3 1/8 in |
Tip Size | T10 |
Long Arm Length | 3 59/64 in |
Length Family | Long |
Tip Size Code | T10 |
Handle-Length | 3-1/8" |
Arm-Length | 3-7/8" |
Long-Arm-Length | 3-59/64" |
Description
The WIHA TOOLS 36410 Torx Flag Handle Torx Key is a high-quality tool that will meet the demands of your job. This hex key has a chrome finish and alloy steel blade, which ensures durability and rust resistance. The high alloy vanadium molybdenum steel blade makes this torx key strong enough to handle most torque jobs. It also has an arm length of 3 7/8 in., a flag handle with 3 1/8 in. handle length, and a T10 tip size. The WIHA TORX FLAG HANDLE KEY is the perfect tool for any home or professional use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Blue Crucible Steel Insid, 7"x6"x6" 1/4"R (CF584PF)
- HUOT Reamer Index, Steel (12050)
- MAKITA Cordless Cable Cutter, 18.0 V, Li-Ion Battery, 18V LXT Series (XCS03Z)
- HUSQVARNA Tile Saw Stand, Use With Mfr. No.TS250 X3 (542203253)
- WIHA Torx(R) Flag Handle Torx(R) Key, T9 Tip Size, 3 59/64 in Long (36409)
- WIHA Torx(R) Flag Handle Torx(R) Key, T25 Tip Size, 3 59/64 in Long (36425)
- WIHA Torx(R) Flag Handle Torx(R) Key, T9 Tip Size, 1 19/32 in Long, 15/16 in Short, 10 PK (37059)
- WIHA Metric Plain Hex Key, 6 mm Tip Size, 5 1/2 in Long, 1.375 mm Short (13656)
- WIHA Torx(R) Plain Torx(R) Key, T6 Tip Size, 35/64 in Long, 1/2 in Short (37101)
- WIHA SAE Soft Grip Dual Drive T-Handle Hex Key, 1/8" Tip Size (33424)
- WIHA SAE T-Handle Ball Hex Key, 3/16" Tip Size (33430)
- Wiha Wrenches