Shop All Multi-Bit Screwdrivers
This Product is Discontinued
Wiha
Torx(R) Bit 9 in, Drive Size: 1/4 in , Num. of pieces:12 (Discontinued)
Mfr # 38044
Zoro # G3970554
This Product is Discontinued
Key Features
- Drive Size 1/4 in
- Overall Length 9 in
- Bit Style Torx(R)
- Measurement Type Metric, SAE
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wiha
- MFR # 38044
- Zoro # G3970554
- UPC # 084705380445
- Country of Origin Poland
- Category Multi-Bit Screwdrivers
Dimensions
Drive Size | 1/4 in |
Overall Length | 9 in |
Tip Size | T10, T15, T20, T25, T27, T30, T40, T5, T6, T7, T8, T9 |
Shank Length | 3 1/2 in |
Sizes Included | Torx T5 + T6 + T7 + T8 + T9 + T10 + T15 + T20 + T25 + T27 + T30 + T40 |
For Fastener Size | 1/4 in |
Description
Multi-Bit Screwdriver, Tip Size T10, T15, T20, T25, T27, T30, T40, T5, T6, T7, T8, T9, Tip Style Torx, Magnetic, Ergonomic, Bit Material Alloy Steel, Bit Storage In Handle, Single End, Magnetized Tip No, Shank Length 3 1/2 in, Shank Material Alloy Steel, Drive Size 1/4 in, ESD Safe No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.