Shop All Hex Keys
Wiha
TorxPlus® T-Handle IP25
Mfr # 36472
Zoro # G3217877
Sold in multiples of 3 for $29.25
$29.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blade Material CRM-72 Steel
- Finish Vapor Hard Chrome
- Handle Type Ergo Molded Comfort Grip L-Shaped
- Shape Torx(R)
- Measurement Type Torx(R)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Sizes Included | IP25 |
Details
Blade Material | CRM-72 Steel |
Finish | Vapor Hard Chrome |
Handle Type | Ergo Molded Comfort Grip L-Shaped |
Shape | Torx(R) |
Measurement Type | Torx(R) |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Number of Pieces | 1 |
Item | Torx Key |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Description
Torx Tee Handle Ip25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODIAK CUTTING TOOLS 1/2-13 Standard Hand Tap 3 Piece Tap Sets (5504389)
- J.W. WINCO GN6335.5-ST-50-M10-55 Star Knob-Plastic (10N55SA2/ST)
- KNAACK Model 32 JOBMASTER Jobsite Chest, Tan, 32" W x 19" D x 19" H (32)
- LISLE PULLER WIPER ARM/BATTERY TERM (LI54150)
- WIHA Metric T-Handle Ball Hex Key, 2.5 mm Tip Size (33444)
- WIHA Torx(R) L-Shape Torx(R) Key, T30 Tip Size (36339)
- WIHA SAE L-Shape Ball Hex Key, 9/64" Tip Size (36955)
- WIHA Torx(R) Flag Handle Torx(R) Key, T20 Tip Size, 7 55/64 in Long (36422)
- WIHA SAE Not Applicable Hex Key, 1/16" Tip Size (28556)
- WIHA Torx(R) Screw Holding Wing Torx(R) Key, T15 Tip Size (36561)
- EKLIND SAE Plain Ball Hex Key, 5/16" Tip Size, 6 in Long, 1 1/4 in Short, 5 PK (18220)
- Wiha Hex Keys & Hex Key Sets