Shop All Nut Driver Sets
Wiha
TorxPlus® Power Bit IP8 x 50mm
Mfr # 74604
Zoro # G3528701
product price: $46.75
/pk 10, $4.68/ea
$46.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- SAE or Metric Torx(R)
- Measurement Type Torx(R)
- Number of Pieces 1
- Tip Style Torx Plus(R)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiha
- MFR # 74604
- Zoro # G3528701
- UPC # 084705746043
- Country of Origin Germany
- Category Nut Driver Sets
Details
SAE or Metric | Torx(R) |
Measurement Type | Torx(R) |
Number of Pieces | 1 |
Tip Style | Torx Plus(R) |
Item | 2 Torx Plus Powr Bit IP8,1/4" Hex,PK10 |
Description
2 Torx Plus Powr Bit IP8,1/4 In. Hex,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Edger, SS, 10" X 4", 1 1/2" Radius X 1 1/2" Lip Comfort Grip Handle (62-461)
- SKB Black Protective Case, 18.20"L x 8.98"W x 7.30"D (3I-1706-6B-C)
- ZORO SELECT Drill Bushing, Type H, Drill Size 5/8 In (H6422MH)
- VIM PRODUCTS VIM Tools Punch/Chisel Holder, Screw Clamps to 3/4 in. Chisels (V160)
- WIHA Precision Screwdriver, Phillips, #0x3 in. (26108)
- WIHA Nut Driver, 1/2 in., Solid, Ergo, Ins, 5 in. (32276)
- WIHA Precision Screwdriver Set, Sl/Ph, 7 pcs. (26092)
- WIHA Precision Screwdriver, Phillips, #1x2-3/8 (26110)
- WIHA Prec. Screwdriver, Slotted, 3.5mm x 2-3/8 (26035)
- WIHA T-Handle Nut Driver 13Mm X 125Mm (33622)
- K-TOOL INTERNATIONAL Metric Nut Driver, 10mm x 75mm (KTI-14510)
- Wiha Screwdrivers and Nutdrivers