Shop All Torque Screwdrivers
Wiha
TorxPlus Power Bit IP10 x 50mm
Mfr # 74612
Zoro # G9352839
product price: $41.29
/ea
$41.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes TorxPlus® Power Bit IP10 x 50mm 10 bit pack
- Overall Length 3.8
- Features Precision Turned Down Shanks On Small Sizes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiha
- MFR # 74612
- Zoro # G9352839
- UPC # 084705746128
- Country of Origin Germany
- Category Torque Screwdrivers
Dimensions
Overall Length | 3.8 |
Details
Item | Bits |
Includes | TorxPlus® Power Bit IP10 x 50mm 10 bit pack |
Features | Precision Turned Down Shanks On Small Sizes |
Description
Power Bit
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X1 TOOLS 5/8 in. x 16 in. Long Spade Bit / Paddle Bit / Wood Bit 1 Bit by X1 Tools (X1E-CON-BIT-SPA-4063x1)
- PROTO Double Box Wrench, 12 Points, 10-45/64" L (J111416L)
- BOSCH 4-Cutter Hammer Drill Bit 1/8" x 3.000"L, Hex (HCBG01B25T)
- CRESCENT LUFKIN 1/2" x 50' Atlas® Chrome Clad®/Nubian® Double Duty D1 Blade Oil Gauging Tape for Bob 590 (CN1293SF590N)
- WIHA Ip15 Torxplus Interchangeable Blade For (28577)
- WIHA Drive-Loc Vi Locking Handle 115Mm (28488)
- WIHA Torque Screwdriver, Adj., Plastic Housing (28724)
- WIHA Torquefix Pre-Set Handle 12.5 Lbs (28509)
- WIHA T7 Torx Interchangeable Blade For Torque (28563)
- WIHA TorxPlus L-Key Long Arm IP8 (36608)
- WIHA Adj Trq Scrdrvr, 6 mm, 5 to 14 Nm (28940)
- Wiha Screwdrivers and Nutdrivers