Shop All General Hand Tool Kits
Wiha
TorxPlus® Bit Selector IP3 - IP20
Mfr # 71692
Zoro # G0879840
product price: $32.69
/ea
$32.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Pieces 11
- Includes TorxPlus: IP3, IP4, IP5, IP6, IP7, IP8, IP9, IP10, IP15, IP20
- Features Magnetic Bit Holder in Storage Box
- Material Chrome-Vanadium-Molybdenum Steel
- Tool Storage Type Included Clamshell
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiha
- MFR # 71692
- Zoro # G0879840
- Country of Origin Germany
- Category General Hand Tool Kits
Details
Number of Pieces | 11 |
Includes | TorxPlus: IP3, IP4, IP5, IP6, IP7, IP8, IP9, IP10, IP15, IP20 |
Features | Magnetic Bit Holder in Storage Box |
Material | Chrome-Vanadium-Molybdenum Steel |
Tool Storage Type Included | Clamshell |
Item | Set Includes 1/4 Magnetic Bit Holder An |
Description
Set Includes 1/4 Magnetic Bit Holder An
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REGAL CUTTING TOOLS 1/4-20 NC +.003 Hand Tap H7 4 Flt Plug (011534AS)
- MILWAUKEE TOOL Pivot Shoe Assembly (45-16-0800)
- BIG HORN 4 Inch Y Fitting (Replaces Jet JW1015) (11406)
- CENTURY DRILL & TOOL Scratch Awl, 6 in. (72181)
- WIHA ESD Safe Drive-Loc VI Wallet 32Pc. Set (28187)
- WIHA Electricians Tool Kit, 3 pcs. (32863)
- WIHA 11 PIECE INSULATED TORQUEVARIO-S 10-50 IN/LBS AND SLIMLINE BLADE SET (28789)
- WIHA Softfinish Sl/Ph/Tx/Poz/Sq 20 Pc Set (30299)
- WIHA Tool Set Screwdrvr Torx 6Pcs (36296)
- WIHA Electricians Tool Kit, 7 pcs. (32858)
- BAC INDUSTRIES BAC Industries MR-01 Mighty Rod Bender (MR-01)
- Wiha General Hand Tool Kits