Shop All Torque Screwdrivers
Wiha
Torx® TorqueControl Blade T9
Mfr # 28565
Zoro # G3611898
product price: $7.29
/ea
Sold in multiples of 2 for $14.58
$14.58
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tether Capable Standard Tool (Accessory Needed for Tethering)
- Features Blades on Narrow 5/32 Hex Shafts
- Includes Torx® Torque Control Blade T9
- Overall Length 8.7
- Tether Style Standard Tool (Accessory Needed for Tethering)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiha
- MFR # 28565
- Zoro # G3611898
- Country of Origin Germany
- Category Torque Screwdrivers
Dimensions
Overall Length | 8.7 |
Details
Item | Torque Blades |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Features | Blades on Narrow 5/32 Hex Shafts |
Includes | Torx® Torque Control Blade T9 |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Description
The WIHA TOOLS 28565 Torx¬ ̈√Ü TorqueControl Blade T9 is a great tool for applying the right amount of torque to your screws. It features a hexagonal shaft with an adjustable grip and knurled handle, so you can set it up exactly how you like it. This torque screwdriver is ideal for precision application of torque in any number of situations. The WIHA TOOLS 28565 Torx¬ ̈√Ü TorqueControl Blade T9 is a versatile tool that will help you get the job done right.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Socket 12mm 6 Point 25mm Magnet 1/4 Sq. Drive (12400MG-12)
- MILWAUKEE TOOL Impact Wrench, Cordless, Compact, 12VDC (2454-20, 48-11-2420)
- DEWALT 3/16" x 10" x 12" SDS+ Hammer Bit (DW5406)
- DYNAMIC Tools 2-1/8" X 1" Drive, 6 Point Standard Length, Impact Socket (D025368)
- WIHA Ip9 Torxplus Interchangeable Blade For T (28575)
- WIHA TorxPlus L-Key Long Arm IP8 (36608)
- WIHA Torquefix Softfinish Handle, Pre-Sets 80 (28521)
- WIHA TorqueFix Pre-Set Handle 25 In/lbs. (28515)
- WIHA Slotted Torque Blade 3.5mm (28538)
- WIHA Adj Trq Scrdrvr, 6 mm, 5 to 14 Nm (28940)
- WIHA TorxPlus T-Handle IP10 (36463)
- Wiha Torque Screwdrivers