Shop All Torque Screwdrivers
Wiha
Torx® TorqueControl Blade T6
Mfr # 28562
Zoro # G3611916
product price: $7.25
/ea
Sold in multiples of 10 for $72.50
$72.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tether Capable Standard Tool (Accessory Needed for Tethering)
- Includes Torx® Torque Control Blade T6
- Overall Length 8.7
- Features Blades on Narrow 5/32 Hex Shafts
- Tether Style Standard Tool (Accessory Needed for Tethering)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiha
- MFR # 28562
- Zoro # G3611916
- Country of Origin Poland
- Category Torque Screwdrivers
Dimensions
Overall Length | 8.7 |
Details
Item | Torque Blades |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Includes | Torx® Torque Control Blade T6 |
Features | Blades on Narrow 5/32 Hex Shafts |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Description
T6 Torx Interchangeable Blade For Torque
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX 1/4" Drive Magnetic Impact Socket Set, Metric, 12 pcs (1822)
- PROTO 3/8" Drive Socket Set SAE 13 Pieces 1/4 in to 1 in , Full Polish (J52124)
- SP AIR 10Mm Belt Sander (SP-1370A)
- IRWIN Insert Bit, 2" L Overall Bit, PK10 (IWAF22SL1012B10)
- WIHA Torquevario-S Adjustable Torque Control (28553)
- WIHA Torque Screwdriver, Adj., Plastic Housing (28736)
- WIHA Torquevario-S Adjustable Torque Control (28551)
- WIHA T7 Torx Interchangeable Blade For Torque (28563)
- WIHA T15 Torx Interchangeable Blade For Torqu (28567)
- WIHA Torx T-Handle T30 (36437)
- WIHA Torque Screwdriver, Adj., Plastic Housing (28726)
- Wiha Screwdrivers and Nutdrivers