Shop All Torque Screwdrivers
Wiha
Torx® TorqueControl Blade T20
Mfr # 28568
Zoro # G3611968
Sold in multiples of 10 for $70.90
$70.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tether Capable Standard Tool (Accessory Needed for Tethering)
- Features Blades on Narrow 5/32 Hex Shafts
- Includes Torx® Torque Control Blade T20
- Overall Length 8.7
- Tether Style Standard Tool (Accessory Needed for Tethering)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wiha
- MFR # 28568
- Zoro # G3611968
- Country of Origin Germany
- Category Torque Screwdrivers
Dimensions
Overall Length | 8.7 |
Details
Item | Torque Blades |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Features | Blades on Narrow 5/32 Hex Shafts |
Includes | Torx® Torque Control Blade T20 |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Description
T20 Torx Interchangeable Blade For Torqu
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HECK INDUSTRIES Square Milling Insert, Square, SEC532 (625)
- HUOT Tap/Drill Dispenser, Master (13597)
- GREY PNEUMATIC SKT 3/4" DRIVE X 1/2" HEX DRIVER IM (GP3916F)
- CHAMPION CUTTING TOOL #10-32 - 302 Carbon Steel Hand Tap, Bottom Tap, 32 TPI Threads per Inch, Champion, 12PK (CHA 302-10-32-B)
- WIHA 4.0Mm Slotted Interchangeable Blade For (28539)
- WIHA Torque Screwdriver, Adj., Plastic Housing (28734)
- WIHA Torquefix Softfinish Handle, Pre-Sets 32 (28513)
- WIHA Torque Handle with TorxPlus IP8 (29249)
- WIHA Ip10 Torxplus Interchangeable Blade For (28576)
- WIHA Adj Trq Scrdrvr, 6 mm, 5 to 14 Nm (28940)
- WIHA Torque Screwdriver, Adj., Plastic Housing (28727)
- Wiha Torque Screwdrivers