Shop All Torque Screwdrivers
Wiha
Torx T-Handle T30
Mfr # 36437
Zoro # G9353100
$9.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Molded On Comfort Grip for maximum torque
- Includes Torx® Ergonomic Comfort Grip T-Handle T30 x 200mm
- Overall Length 4.19
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wiha
- MFR # 36437
- Zoro # G9353100
- UPC # 084705364377
- Country of Origin Poland
- Category Torque Screwdrivers
Dimensions
Overall Length | 4.19 |
Details
Item | T-Handles |
Features | Molded On Comfort Grip for maximum torque |
Includes | Torx® Ergonomic Comfort Grip T-Handle T30 x 200mm |
Description
T-Handle T30
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 8" 14 TPI Straight Back Bi-Metal Reciprocating Blade (25 pack) (DW4809B25)
- DEWALT Heavy-Duty Dust Box Assembly (DWH302DH)
- CMT Router Bit, Carbide Tipped, 1 in. Cut Dia. (814.754.11)
- BON TOOL Step Tool, Inside Blue Steel 6" X 6", 3/4" Radius 6" Lip Wood Handle (82-232)
- WIHA Torque Handle with TorxPlus IP8 (29249)
- WIHA Drive-Loc Vi Locking Handle 115Mm (28488)
- WIHA Torque Screwdriver, Adj., Plastic Housing (28736)
- WIHA TorxPlus Power Bit IP10 x 50mm (74612)
- WIHA T5 Torx Interchangeable Blade For Torque (28561)
- WIHA Ip9 Torxplus Interchangeable Blade For T (28575)
- GEDORE Torque Screwdriver, Pre-Set, 5-13/32 in. L (PGNS 1.5 FS)
- Wiha Screwdrivers and Nutdrivers