Shop All Hex Keys
Wiha
Torx T-Handle, T15
Mfr # 36481
Zoro # G2142404
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Vapor Chromed
- Measurement Type Torx
- Number of Tips 2
- Tether Ready Yes
- Number of Ball Ends 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tip Size | T15 |
Details
Finish | Vapor Chromed |
Item | Torx Key |
Measurement Type | Torx |
Number of Tips | 2 |
Tether Ready | Yes |
Number of Ball Ends | 0 |
Material | Steel |
Key Shape | L-Shape |
Grip Style | Ergo Molded Soft Comfort |
Description
Torx T-Handle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWANSON Square Speed 7X7X1In Aluminum (T0101)
- MILWAUKEE TOOL 1-1/2 in. x 12 in. SDS-Plus Rebar Cutter (48-20-6734)
- KNAACK Model 99 JOBMASTER Jobsite Cabinet, Tan, 60" W x 30" D x 60" H (99)
- LEATHERHEAD TOOLS Sledge Hammer, 24" Lime Fiberglass Handle, 8 lb. Head (SLL-8-24)
- WIHA Torx T-Handle, Soft Grip, T25 (36483)
- WIHA Torx(R) L-Shape Torx(R) Plus Key, IP20 Tip Size (36620)
- WIHA Torx(R) Flag Handle Torx(R) Key, T20 Tip Size, 7 55/64 in Long (36422)
- WIHA Metric Plain Hex Key, 8 mm Tip Size, 150 mm Long, 150 mm Short (33447)
- WIHA Metric L-Shape Hex Key, 3 mm Tip Size (36916)
- WIHA SAE Soft Grip Dual Drive T-Handle Ball Hex Key, 7/32" Tip Size (33432)
- AMPCO SAFETY TOOLS Metric Plain Hex Key, 5 mm Tip Size, 79 mm Long, 28 mm Short (WH-5MM)
- Wiha Hex Keys & Hex Key Sets