Shop All Hex Keys
Wiha
Torx T-Handle, Soft Grip, T25
Mfr # 36483
Zoro # G2142359
product price: $9.45
/ea
$9.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Vapor Chromed
- Measurement Type Torx
- Number of Ball Ends 0
- Grip Style Ergo Molded Soft Comfort
- Number of Tips 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tip Size | T25 |
Details
Finish | Vapor Chromed |
Item | Torx Key |
Measurement Type | Torx |
Number of Ball Ends | 0 |
Grip Style | Ergo Molded Soft Comfort |
Number of Tips | 2 |
Material | Steel |
Key Shape | L-Shape |
Description
Torx T-Handle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 1/4" Drive Impact Socket Chrome plated (908MG)
- HARVEY TOOL Carbide Tipped Corner Rounding End Mill - 3 Flute, 0.5000", Radius: 1/2" (45032-C3)
- ANDERSON POWER PRODUCTS Sbx Kit, Red, 1/0,175A (124607-001)
- OSG HSS End Mill, 5/8in.dia., 2in.Cut L (5483100)
- WIHA Torx T-Handle, T15 (36481)
- WIHA Torx(R) Plain Torx(R) Key, T6 Tip Size, 1 1/2 in Long, 1 1/2 in Short (36306)
- WIHA Torx(R) Flag Handle Torx(R) Key, T10 Tip Size, 3 59/64 in Long (36410)
- WIHA SAE Not Applicable Pozi Key, #1, #2 Tip Size (28114)
- WIHA SAE Soft Grip Dual Drive T-Handle Hex Key, 1/8" Tip Size (33424)
- WIHA Metric Plain Hex Key, 8 mm Tip Size, 150 mm Long, 150 mm Short (33447)
- GEDORE Metric Plain Ball Hex Key, 6 mm Tip Size, 7 13/32 in Long, 5 1/8 in Short (DT 2142 6)
- Wiha Hex Keys