Shop All Hex Keys
Wiha
Torx T-Handle, IP20
Mfr # 36469
Zoro # G2155433
product price: $8.75
/ea
$8.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Vapor Hard Chromed
- Measurement Type Torx
- Key Shape T-Shape
- Number of Tips 1
- Number of Ball Ends 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Tip Size | IP20 |
Details
Finish | Vapor Hard Chromed |
Item | Torx Key |
Measurement Type | Torx |
Key Shape | T-Shape |
Number of Tips | 1 |
Number of Ball Ends | 0 |
Material | Steel |
Grip Style | Ergo Molded Comfort |
Tether Ready | Yes |
Description
Torx T-Handle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive, 13/16 in 12 pt SAE Socket, 12 Points (J7426)
- KESON Steel Tape Refill, 300 ft, 10ths (NRF10300H)
- TOOLPRO Inner Leg for TP03648 (TPS5136M)
- STRINGLINER Mason Line Rfl Gld 270' (35100)
- WIHA Metric Comfort Grip T-Handle Hex Key, 4 mm Tip Size (33408)
- WIHA Metric Comfort Grip T-Handle Hex Key, 12 mm Tip Size (33429)
- WIHA Hex Tool, Metric, T-Handle, 5.0mm (33409)
- WIHA Metric Plain Hex Key, 8 mm Tip Size, 150 mm Long, 150 mm Short (33447)
- WIHA Metric L-Shape Hex Key, 3 mm Tip Size (36916)
- WIHA Torx(R) Flag Handle Torx(R) Key, T8 Tip Size, 1 19/32 in Long, 3/4 in Short, 10 PK (37058)
- WIHA SAE L-Shape Ball Hex Key, 0.05" Tip Size, 20 PK (36945)
- Wiha Hex Keys & Hex Key Sets