Shop All Screwdriver Bits
Wiha
Torx Driver, T25
Mfr # 36280
Zoro # G2155415
product price: $7.59
/ea
Sold in multiples of 2 for $15.18
$15.18
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- SAE or Metric SAE, Metric
- Includes Torx® SoftFinish® Cushion Grip Screwdriver T25 x 100mm
- Width 2.38
- Length 7.5
- Features Ergonomic cushion grip handle for comfort and control
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiha
- MFR # 36280
- Zoro # G2155415
- UPC # 084705362809
- Country of Origin Germany
- Category Screwdriver Bits
Dimensions
Width | 2.38 |
Length | 7.5 |
Details
Fastening Tool Item | Socket Bit |
Item | Screwdrivers |
SAE or Metric | SAE, Metric |
Includes | Torx® SoftFinish® Cushion Grip Screwdriver T25 x 100mm |
Features | Ergonomic cushion grip handle for comfort and control |
Description
Torx Driver
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive, Triple Square Metric Socket, 12 Points (J5423MN)
- SUNEX WRENCH SET 9 PC FLARE NUT (SU9809A)
- C.H. HANSON Resin Pivot Square (3065)
- STAHLWILLE TOOLS Double open ended Wrench MOTOR Size 17 x 19 mm L.220 mm (40031719)
- WIHA Screwdriver Blade, 1/4" Hex Shank Size (28429)
- WIHA 7 PIECE POCKET CLIP TORX MICROBIT SET (75985)
- WIHA SYSTEM 4 MICROBITS ADAPTER 4MM TO 1/4-in. 38MM (75803)
- WIHA 10 Piece Bit Set Hex Inch (72596)
- WIHA Torx® Power Bit T20 x 90mm (3.5") (74575)
- WIHA 10 Piece Torx Micro Bits Set (75988)
- VEGA Impactech Phillips 2 Power Bit x 2 (P150P2A)
- Wiha Screwdrivers and Nutdrivers