Shop All Bit Sockets
Wiha
Torx® Bit Socket 1/4" Sq Drive T20
Mfr # 76119
Zoro # G3545958
product price: $4.72
/ea
Sold in multiples of 2 for $9.44
$9.44
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/4" Square
- Overall Length 38mm
- Size T20
- SAE or Metric Torx(R)
- Tether Capable Standard Tool (Accessory Needed for Tethering)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiha
- MFR # 76119
- Zoro # G3545958
- Country of Origin Germany
- Category Bit Sockets
Dimensions
Drive Size | 1/4" Square |
Overall Length | 38mm |
Size | T20 |
Details
Item | Torx Socket |
SAE or Metric | Torx(R) |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Description
1/4In. X 1/4In. Socket Torx Replaceable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Sockets, 3/8" Drive T55 Torx Bit Socket, Torx 3/8" Drive (CMMT42689)
- SK PROFESSIONAL TOOLS 3/8 in Drive, 15/16" 12 pt SAE Socket, 12 Points (45130)
- KIPP Tension Lever, 3/8-16 External Thread, 1.99"L, 0 Deg., Low Profile (K0114.1A41X50)
- MICRO 100 Carbide End Mill, Dia 1/2 In, Cut L 5/8 In (ASM-500-5X)
- WIHA Torx Bit Socket 3/8 Sq Drive T9-T40 (76395)
- WIHA Socket In.Bit Security Hex 7/32 (71977)
- WIHA Hex Bit Socket, Metric, 9pcs (71996)
- WIHA Hex 1/4" Drive Bit Socket 6" Long 3mm (77142)
- TEKTON 3/8 Inch Drive x T10 Long Torx Bit Socket (SHB14410)
- TEKTON 5 mm Tip, 3/8 in. Drive, Metric (SHB13204)
- WESTWARD 1/4 in Drive Torx(R) Socket Bit SAE T8 Tip, 3 1/2 in L (20WZ94)
- Wiha Sockets & Ratchets