Shop All Screwdriver Bit Sets
This Product is Discontinued
Wiha
Torx Bit Set, Steel, 11 pcs. (Discontinued)
Mfr # 72590
Zoro # G7177810
This Product is Discontinued
Key Features
- No. of Pieces 11
- Material Steel
- Impact Rated No
- Includes 5/16 in Socket, 1/4 in x 3/8 in Drive, Torx Bits T10, T15, T20, T25, T27, T30 x 1/4 in Drive, T40, T45, T50 x 5/16 in Drive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiha
- MFR # 72590
- Zoro # G7177810
- UPC # 084705725901
- Country of Origin Viet Nam
- Category Screwdriver Bit Sets
Details
No. of Pieces | 11 |
Material | Steel |
Impact Rated | No |
Item | Torx Bit Set |
Includes | 5/16 in Socket, 1/4 in x 3/8 in Drive, Torx Bits T10, T15, T20, T25, T27, T30 x 1/4 in Drive, T40, T45, T50 x 5/16 in Drive |
Fastening Tool Item | Torx Bit Set |
Description
WIHA TOOLS 72590 Torx Bit Set, Steel, 11 pieces. is a professional-grade product. The set comes with a total of eleven pieces. It includes five socket bits and six drive bits. Each bit has its own part number stamped on it for easy identification. They are made from steel for durability and long life. WIHA TOOLS 72590 Torx Bit Set, Steel, 11 pieces. is an essential addition to your tool collection
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.