Shop All Bit Sets
Wiha
TorqueVario-S Micro Bit 24 Pc. Set, Shank Type: Solid
Mfr # 28590
Zoro # G3948131
product price: $174.99
/ea
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Torque Control 24 Piece Micro Bits Set includes: TorqueVario-S Handle 5-18 in/lbs. Slotted, Phillips, Torx® Hex inch Bits in Storage Box.
- Primary Application General Purpose
- Shank Type Solid
- Features Tools Marked with Serial No. Include Calibration Certificate
- Finish Satin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 6.8 |
Bit Length | 6.8 |
Details
Includes | Torque Control 24 Piece Micro Bits Set includes: TorqueVario-S Handle 5-18 in/lbs. Slotted, Phillips, Torx® Hex inch Bits in Storage Box. |
Primary Application | General Purpose |
Shank Type | Solid |
Item | Bit Sets |
Features | Tools Marked with Serial No. Include Calibration Certificate |
Finish | Satin |
Description
TorqueVario-S Micro Bit 24 Pc. Set
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Precision Screwdriver, Phillips, #0x2 in. (26105)
- CRAFTSMAN Wheeled Tool Box, Plastic, Black, 29 in W x 20 in D x 16-3/4 in H (CMST24800)
- REGAL CUTTING TOOLS 7/8-9 H4 4 Flt. Bottom Hand Tap (008617AS)
- DRILL AMERICA 13/16" Reduced Shank HSS Drill Bit 1/2" Shank 3-Flat Shank, Flute Length: 3" (KFDRSD13/16)
- WIHA TorqueVario-S Micro Bit 24 Pc. Set (28593)
- WIHA 3/16 in. Hex Shank Ratchet Bit Set, 65-Piece (75965)
- WIHA ESD TorqueVario-S Micro Bit 24 Pc. Set (28890)
- WIHA Bit Set, 68 pcs., 3/16" Hex Shank (75971)
- WIHA Torque Driver Set, 1/4", 10 to 50"-lb. (28595)
- WIHA Hex Metric Bit Selector 1.5-8.0mm (79256)
- MAKITA Impact GOLD® 3 Pc. Assorted Torx Double-Ended Bits (B-49616)
- Wiha Bit Sets