Shop All Bit Sets
Wiha
TorqueVario-S Bit 59 Pc. Set
Mfr # 28689
Zoro # G9744075
product price: $477.99
/ea
Free Shipping & Returns
$477.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Torque Control 59 Piece Bit Set includes: Torque handle 0.1-0.6Nm, 0.4-1.0 Nm and 1.0-5.0 Nm. Hex, Torx®, Phillips, Slotted, Pozi Bits and Sockets in storage case.
- Bit Length 12
- Features Tools Marked with Serial No. Include Calibration Certificate
- Overall Length 12
- Finish Satin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Bit Length | 12 |
Overall Length | 12 |
Details
Includes | Torque Control 59 Piece Bit Set includes: Torque handle 0.1-0.6Nm, 0.4-1.0 Nm and 1.0-5.0 Nm. Hex, Torx®, Phillips, Slotted, Pozi Bits and Sockets in storage case. |
Item | Bit Sets |
Features | Tools Marked with Serial No. Include Calibration Certificate |
Finish | Satin |
Description
TorqueVario-S Bit 59 Pc. Set
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTERCUT TOOL 1/4x3/8x1/4x1-1/2 Flush Trim Laminate Trimmer (Plastic Laminates) (822-002)
- DRILL AMERICA 1-1/2"-20 Carbon Steel Hex Die (DWTSH1-1/2-20)
- PROTO 1/2" Drive Impact Locking Extension, SAE, Black Oxide, 5 in L (J7505)
- ZORO SELECT MAGNETIC FLOOR SWEEPER 24 IN (3KNR7)
- WIHA SoftFinish® Stubby Phillips 2 Pc. Set (31192)
- WIHA SoftFinish® 1/4" Stubby Bit Holder (28103)
- WIHA Bit Set, 68 pcs., 3/16" Hex Shank (75971)
- WIHA Adjustable TorqueVario-S Handle (28550)
- WIHA Hex Inch Bit Socket 1/4 Sq Drive 3/32 (71372)
- WIHA Softfinish Slotted Driver 3.0 X 150Mm (30206)
- IRWIN Insert Bit, Steel, SAE, Metric, #1, 1/4", Hex (IWAF1319)
- Wiha Bit Sets