Shop All Torque Screwdrivers
Wiha
Torquevario-S Adjustable Torque Control
Mfr # 28551
Zoro # G0923015
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Easy View Scale In Newton Meter Increments
- Includes Adjustable Torque Vario-S Handle w/ Newton Meter Scale 0.4 - 1.0 Nm (Comes with Adjustment Tool)
- Overall Length 1.4
- Finish Satin
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wiha
- MFR # 28551
- Zoro # G0923015
- UPC # 084705285511
- Country of Origin Germany
- Category Torque Screwdrivers
Dimensions
Overall Length | 1.4 |
Details
Item | Torque Handles |
Features | Easy View Scale In Newton Meter Increments |
Includes | Adjustable Torque Vario-S Handle w/ Newton Meter Scale 0.4 - 1.0 Nm (Comes with Adjustment Tool) |
Finish | Satin |
Description
Torquevario-S Adjustable Torque Control
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Hand Tap Set, 3 PC, HSS, 1/2-20, 2B Limit (11635)
- DAVIES Three Prong Clamp Knob, 8-32 Thread Size, 1/3"L, GP Phenolic (3022)
- DRILL AMERICA H Cobalt Jobber Length Drill Bit (DWDCOH)
- RED DEVIL Patchers Utility Pat (4045)
- WIHA TorxPlus L-Key Long Arm IP8 (36608)
- WIHA Ip15 Torxplus Interchangeable Blade For (28577)
- WIHA T7 Torx Interchangeable Blade For Torque (28563)
- WIHA Torque Screwdriver, Adj., Plastic Housing (28727)
- WIHA T5 Torx Interchangeable Blade For Torque (28561)
- WIHA Torx T-Handle T30 (36437)
- CDI CDI Torque Screwdriver, 1/4", 6 to 32 in.-oz. (21SP)
- Wiha Screwdrivers and Nutdrivers