Shop All Hex Key Sets
Wiha
TorqueFix T-handle
Mfr # 28939
Zoro # G7731925
product price: $216.40
/ea
Free Shipping & Returns
$216.40
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Handle Type T-Shape
- Grip Style Soft
- Key Shape T
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiha
- MFR # 28939
- Zoro # G7731925
- UPC # 084705289397
- Country of Origin Germany
- Category Hex Key Sets
Details
Item | TorqueFix T-handle |
Handle Type | T-Shape |
Grip Style | Soft |
Key Shape | T |
Description
TorqueFix T-handle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190C Straw HSS-CO RHS/RHC 35/64 (53435)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP-TN TiN HSS RHS/RHC 9/32 (41618)
- IRWIN Lenox Gold 8 in. Bi-Metal Reciprocating Saw Blade 18 TPI 5 pk (21070818GR)
- DEWALT SDS Plus Rebar Cutters (DWA54580)
- WIHA 9 Piece Ball End Color Coded Hex L-Key Set - Metric (66980)
- WIHA 10 Piece SAE T-Shape Hex Key Set, 54097 (54097)
- WIHA 20 Piece SAE/Metric/Torx? Key Set, 28600 (28600)
- WIHA 5 Piece Metric T-Shape Hex Key Set, 33478 (33478)
- WIHA 13 Piece SAE L-Shape Hex Key Set, 36998 (36998)
- WIHA 9 Piece Torx? L-Shape Torx? Key Set, 36393 (36393)
- STEELMAN 13-Piece Long Arm Hex Key Wrench Set, Inch (SAE) (41936)
- Wiha Wrenches