Shop All Hex Key Sets
Wiha
TorqueFix T-handle
Mfr # 28937
Zoro # G7731882
product price: $216.40
/ea
Free Shipping & Returns
$216.40
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Handle Type T-Shape
- Grip Style Soft
- Key Shape T
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiha
- MFR # 28937
- Zoro # G7731882
- UPC # 084705289373
- Country of Origin Germany
- Category Hex Key Sets
Details
Item | TorqueFix T-handle |
Handle Type | T-Shape |
Grip Style | Soft |
Key Shape | T |
Description
TorqueFix T-handle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Q-AMD™ 135° Aircraft Maint. Short Flute Jobber Lngth Dril Cleveland 3780 Steam Oxide HSS-CO 8% #34 (C15911)
- KEO Countersink Set, 5PC, 3FL, 60 Deg, Carbide (55749)
- KING TOOL 12pc. HSS Drill Bit Set (KTDMC-00)
- DEWALT IMPACT READY(R) Screwdriving Bit Sets with ToughCase(R)+ System (DW2149)
- WIHA ErgoStar Torx Ball End and Standard L-Key Set T5-T45 in Automatic Fast Open Holder, 13-Piece (36689)
- WIHA 5 Piece Metric T-Shape Hex Key Set, 54090 (54090)
- WIHA 9 Piece Metric L-Shape Hex Key Set, 66994.G (66994)
- WIHA 8 Piece T-Shape Hex Key Set, 33498 (33498)
- WIHA 7 Piece Torx? L-Shape Torx?lus Key Set, 36690 (36690)
- WIHA 10 Piece SAE T-Shape Hex Key Set, 33492 (33492)
- EKLIND 7 Piece Torx? Fold-Up Torx? Key Set, 25570 (25570)
- Wiha Hex Keys & Hex Key Sets