Shop All Hex Key Sets
Wiha
TorqueFix T-handle
Mfr # 28935
Zoro # G7731970
Free Shipping & Returns
$224.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Type T-Shape
- Grip Style Soft
- Key Shape T
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wiha
- MFR # 28935
- Zoro # G7731970
- UPC # 084705289359
- Country of Origin Germany
- Category Hex Key Sets
Details
Item | TorqueFix T-handle |
Handle Type | T-Shape |
Grip Style | Soft |
Key Shape | T |
Description
TorqueFix T-handle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Hammer Drill Bit (HC4C2044)
- KIPP Adjustable Handle, Size: 2 1/4-20X20 Zinc, Black Satin, Comp: Steel (K0116.2A21X20)
- DIABLO 2-3/4" Starlock Carbide Grit Oscillating Blade for Grout and Mortar (DOSCGX)
- BON TOOL Ohio Straightedge 8 Foot X 1.5"x 1.5" Triple Loop Handle (22-786)
- WIHA 8 Piece SAE T-Shape Hex Key Set, 33484 (33484)
- WIHA 10 Piece SAE T-Shape Hex Key Set, 33492 (33492)
- WIHA 13 Piece ErgoStar Ball End Hex L-Key Set Inch (66988)
- WIHA 9 Piece Metric L-Shape Hex Key Set, 66994.G (66994)
- WIHA 9 Piece Metric L-Shape Hex Key Set, 35191 (35191)
- WIHA Insulated TorqueVario-S Handle In/lbs (28750)
- TENG TOOLS 1475 7 Piece Metric Ball Point Hex Key Set (1475)
- Wiha Wrenches