Shop All Torque Screwdrivers
Wiha
TorqueFix T-handle
Mfr # 28931
Zoro # G0795125
Free Shipping & Returns
$214.04
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Corded/Cordless Cordless
- Max. Torque 53.1 in.-lb.
- Drive Configuration Straight
- Corded/Banded Cordless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wiha
- MFR # 28931
- Zoro # G0795125
- Country of Origin Germany
- Category Torque Screwdrivers
Details
Item | Torquefix Torque Control T-Handle |
Corded/Cordless | Cordless |
Max. Torque | 53.1 in.-lb. |
Drive Configuration | Straight |
Corded/Banded | Cordless |
Description
Torquefix Torque Control T-Handle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUBURBAN Tri-Blocks, 3in. L, 2in. W, 1in. H, 1, PR (B-123-H1-M)
- KLEVER Safety Recessed 4 5/8 in L, 10 PK (KCJ-1X)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.895 (111189500)
- PROTO Combination Wrench, 1/4" Sz, 3-1/4" Length (J1208ES)
- WIHA TorqueFix Pre-Set Handle 25 In/lbs. (28515)
- WIHA TorxPlus L-Key Long Arm IP8 (36608)
- WIHA Torx® TorqueControl Blade T6 (28562)
- WIHA Torquefix Softfinish Handle, Pre-Sets 80 (28521)
- WIHA T5 Torx Interchangeable Blade For Torque (28561)
- WIHA Torque Screwdriver, Adj., Plastic Housing (28736)
- WIHA Torquevario-S Adjustable Torque Control (28551)
- Wiha Screwdrivers and Nutdrivers