Shop All Torque Screwdrivers
Wiha
Torquefix Pre-Set Handle 7.5 Lbs
Mfr # 28505
Zoro # G0879518
product price: $85.88
/ea
Free Shipping & Returns
$85.88
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Pieces 1
- Handle Type Soft Ergonomic Grip TorqueFix Pre-Set
- Shape Torx(R)
- Tether Capable Standard Tool (Accessory Needed for Tethering)
- Tether Style Standard Tool (Accessory Needed for Tethering)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiha
- MFR # 28505
- Zoro # G0879518
- Country of Origin Germany
- Category Torque Screwdrivers
Details
Item | Torquefix Pre-Set Handle 7.5 Lbs |
Number of Pieces | 1 |
Handle Type | Soft Ergonomic Grip TorqueFix Pre-Set |
Shape | Torx(R) |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Description
Torquefix Pre-Set Handle 7.5 Lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Screw Machine Drill Bit, 1/4 in Size, 135 Degrees Point Angle, Cobalt Steel, Straw/Bronze Finish (5TVU1)
- POWERMATE VX Air Die Grinder, 1/4in., 1/4 in NPT Female Air Inlet, 1/8" and 1/4" Collet, 25,000 rpm (024-0078CT)
- VEGA Hex 1.5Mm Insert Bit x 1 (125H015A)
- H & H INDUSTRIAL PRODUCTS 7 Piece 1/4-5/8" Disc Cutter Set (8606-4127)
- WIHA Slotted Torque Blade 3.5mm (28538)
- WIHA ESD Adjustable TorqueVario-S 15-80 In/Oz (28522)
- WIHA Torx® TorqueControl Blade T6 (28562)
- WIHA Torquefix Softfinish Handle, Pre-Sets 32 (28513)
- WIHA Torque Screwdriver, Adj., Plastic Housing (28736)
- WIHA Screwdriver, 6mm Drive Size, 5-9/16" L (28738)
- WIHA TorqueFix Pre-Set Handle 25 In/lbs. (28515)
- Wiha Torque Screwdrivers