Shop All Torque Screwdrivers
Wiha
TorqueFix Pre-Set Handle 25 In/lbs.
Mfr # 28515
Zoro # G0637491
product price: $98.15
/ea
Free Shipping & Returns
$98.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tether Capable Standard Tool (Accessory Needed for Tethering)
- Number of Pieces 1
- Handle Type Soft Ergonomic Grip TorqueFix Pre-Set
- Tether Style Standard Tool (Accessory Needed for Tethering)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiha
- MFR # 28515
- Zoro # G0637491
- Country of Origin Germany
- Category Torque Screwdrivers
Details
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Number of Pieces | 1 |
Handle Type | Soft Ergonomic Grip TorqueFix Pre-Set |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Description
Torquefix Pre-Set Handle 25 Lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Socket 1/2" Drive 6 Point Deep Socket - (4548)
- PROTO Combination Wrench, Metric, 16mm Head Sz (J1216MBASD)
- TOLSEN Aviation Snip Straight Industrial Cr-Mo Construction, Length: 10 Two-Component Plastic Handle (30022)
- MITUTOYO Hub (147-351)
- WIHA TorxPlus T-Handle IP10 (36463)
- WIHA Torque Screwdriver, Adj., Plastic Housing (28736)
- WIHA Ip15 Torxplus Interchangeable Blade For (28577)
- WIHA Torque Screwdriver, Adj., Plastic Housing (28726)
- WIHA Drive-Loc Vi Locking Handle 115Mm (28488)
- WIHA TorxPlus Power Bit IP10 x 50mm (74612)
- WIHA T5 Torx Interchangeable Blade For Torque (28561)
- Wiha Torque Screwdrivers