Shop All Torque Screwdrivers
Wiha
Torque Screwdriver, Adj., Plastic Housing
Mfr # 28736
Zoro # G0232473
product price: $193.99
/ea
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tip Style Group Specialty
- Screwdriver Tip Style Torque
- Torque Setting Adjustable
- Tip Size 6 mm
- Drive Size 6 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiha
- MFR # 28736
- Zoro # G0232473
- UPC # 084705287362
- Country of Origin Germany
- Category Torque Screwdrivers
Dimensions
Tip Size | 6 mm |
Drive Size | 6 mm |
Overall Length | 5 1/4 in |
Shank Length | 127 mm |
Handle Length | 5 7/16 in |
Description
Insulated Torque Screwdriver, Tip Size 6 mm, Torque, 0.25 N-m, 0.8 to 5 Nm, Calibration Certificate Included Yes, Clockwise, Click-Type, Newton-Meter, Replaceable Bit Yes, Drive Size 6 mm, No, ESD Safe No, Non-Sparking No, Insulated Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Wall Scraper, Flexible, 3", Carbon Steel (13A712)
- MILWAUKEE TOOL 15/16" Threaded Steel Hawg Cutter (49-57-0937)
- GARANT 1/2 inch Drive Socket, 12 pt, Deep, 13/16 inch (642532 13/16)
- JACOBS 34-33 Plain Bearing Heavy Duty 1/2" Chuck (14445)
- WIHA Torque Screwdriver, Adj., Plastic Housing (28734)
- WIHA Adj Trq Scrdrvr, 6 mm, 5 to 14 Nm (28940)
- WIHA Torquevario-S Adjustable Torque Control (28553)
- WIHA Torque Screwdriver, Adj., Plastic Housing (28726)
- WIHA Torx® TorqueControl Blade T6 (28562)
- WIHA Torque Handle with TorxPlus IP8 (29249)
- STAHLWILLE TOOLS Torque screwdriver TORSIOMAX No.775A/3 DREHMOMENTSCHRAUBENDREHER 0, 2-3 in·lb Size of mount F 6, 3 (51460003)
- Wiha Screwdrivers and Nutdrivers