Shop All Screwdriver Bits
Wiha
Torque Blade, T-Handle, IP25
Mfr # 28912
Zoro # G2142334
product price: $10.75
/ea
$10.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Style Torq
- SAE or Metric SAE, Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiha
- MFR # 28912
- Zoro # G2142334
- UPC # 084705289120
- Country of Origin Germany
- Category Screwdriver Bits
Details
Bit Style | Torq |
Fastening Tool Item | Socket Bit |
SAE or Metric | SAE, Metric |
Item | Torque Blade |
Description
Torque Blade
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE Carbide Tipped Holesaw, 7/16" Hex, 2-7/8 (MHSTK46)
- GEARWRENCH 3/8" Drive 6 Point Deep Impact SAE Socket 3/8" (84323N)
- ZORO SELECT Marking Flag, Black/Yellow, Vinyl, PK100 (4530SYBK-200)
- HOUGEN 9/16 in. X 3/4 in. RotaLoc Annular Cutter (17118)
- WIHA Screwdriver Blade, 15/64" Hex Shank Size (28319)
- WIHA Torx Driver, T25 (36280)
- WIHA Screwdriver Blade, 5/32" Hex Shank Size (28336)
- WIHA Screwdriver Blade, 1/8" Hex Shank Size (28340)
- WIHA Torx Insert Bit T5 - T10 6 Pc. (71570)
- WIHA Screwdriver Blade, 15/64" Hex Shank Size (28329)
- VEGA Hts-1 Socket Bit x 1" - 1/4 Sq Dr (125HTS1SB)
- Wiha Screwdrivers and Nutdrivers