Shop All Plier Sets
Wiha
3 Piece Bi-Material Grip Plier Set Insulated Handle
Mfr # 32981
Zoro # G4608782
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 3
- Material Steel
- Overall Length 8 in
- Features Ergonomic Molded Two Component Soft Comfort Grips, Finger Jam Protection, Induction Hardened Cutting Edges and Jaws, Molded in Slip Guards, Protective Insulation Molded Directly Onto the Tool
- Handle Type Insulated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiha
- MFR # 32981
- Zoro # G4608782
- UPC # 084705329819
- Country of Origin Viet Nam
- Category Plier Sets
Dimensions
Overall Length | 8 in |
Description
Plier Set, ESD-Safe No, Insulated Yes, Number of Pliers 3, Plier Types Diagonal, Lineman's, Long Nose, Pliers Included 8 in Combination Pliers, 8 in Diagonal Cutters, 8 in Long Nose, Jaw Opening Type Manual, Voltage Rating 1,000 V, Grip Style Deluxe Cushion, Features Ergonomic Molded Two Component Soft Comfort Grips, Finger Jam Protection, Induction Hardened Cutting Edges and Jaws, Molded in Slip Guards, Protective Insulation Molded Directly Onto the Tool, Grip Material Bi-Material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 3/4 Inch Drive x 1-1/16 Inch 6-Point Socket (SHD32027)
- BOSCH SDS Max Core Bit W/Shank, 3 9/16 In, 12 L (HC8540)
- TIIGER 34'' Size Ground Rod Driver (GRD0020)
- MITUTOYO Drill Point Gage, 59 Deg, 6 In, Adj Hook (950-275)
- WIHA 4 Piece Bi-Material Grip Plier Set Soft Vinyl Handle (32601)
- WIHA 4 Piece Plier Set Insulated Handle (32890)
- WIHA 9 Piece Bi-Material Grip Plier Set Insulated Handle (32999)
- WIHA 2 Piece Bi-Material; Vinyl Grip Plier Set Ergonomic, 2-Component Handle (32833)
- WIHA 3 Piece Bi-Material Grip Plier Set Insulated Handle (32873)
- WIHA Straight Internal/External Ring Pliers (32693)
- MILBAR Retaining Ring Plier Set, 0 to 90Deg, 12pc (43R)
- Wiha Plier Sets