Shop All General Hand Tool Kits
Wiha
Tool Set Screwdrvr Torx 6Pcs
Mfr # 36296
Zoro # G0922586
product price: $31.26
/ea
$31.26
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 6
- Includes IP6, IP7, IP8, IP9, IP10, IP15
- Features TorxPlus, SoftFinish, Cushion Grip
- Material Chrome-Vanadium-Molybdenum Steel
- Finish Soft,ChromeTop
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiha
- MFR # 36296
- Zoro # G0922586
- UPC # 084705362960
- Country of Origin Taiwan, Province of China
- Category General Hand Tool Kits
Details
Number of Pieces | 6 |
Includes | IP6, IP7, IP8, IP9, IP10, IP15 |
Features | TorxPlus, SoftFinish, Cushion Grip |
Material | Chrome-Vanadium-Molybdenum Steel |
Finish | Soft,ChromeTop |
Tool Storage Type Included | Vinyl Pouch |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Item | Tool Set Screwdrvr Torx 6Pcs |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Description
Tool Set Screwdrvr Torx 6Pcs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA 8 Piece Metric Key Set, 24500050 (024500050)
- MILWAUKEE TOOL 2 in. TORX T20 SHOCKWAVE Impact Duty Power Bit (5 pk) (48-32-4684)
- ASTRO PNEUMATIC Serrated Blade, 4" (17704)
- INGERSOLL-RAND 3/8" Keyed Chuck, Right Angle Reversible Air Drill, 1800 RPM (7807R-A)
- WIHA Electricians Tool Kit, 30 pcs. (28399)
- WIHA Electricians Tool Kit, 7 pcs. (32858)
- WIHA Electricians Tool Kit, 3 pcs. (32864)
- WIHA Electricians Tool Kit, 8 pcs. (32865)
- WIHA 13 Pc Magicring Inch Screwdriver Set . (36795)
- WIHA ESD Safe Drive-Loc VI Wallet 32Pc. Set (28187)
- KLEIN TOOLS Apprentice Tool Kit, 11-Piece (92911)
- Wiha Hand Tool Kits