Shop All Screwdrivers
Wiha
T6 X 60Mm Torx Softfinish Insulated Scre
Mfr # 32511
Zoro # G3541301
product price: $6.55
/ea
Sold in multiples of 2 for $13.10
$13.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Size T6
- Shank Length 2.4"
- Overall Length 6.5"
- Tip Style Torx(R)
- Shank Material High Grade Alloy Chrome Vanadium Molybdenum Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiha
- MFR # 32511
- Zoro # G3541301
- Country of Origin Germany
- Category Screwdrivers
Dimensions
Tip Size | T6 |
Shank Length | 2.4" |
Overall Length | 6.5" |
Details
Item | T6 X 60Mm Torx Softfinish Insulated Scre |
Tip Style | Torx(R) |
Shank Material | High Grade Alloy Chrome Vanadium Molybdenum Steel |
Number of Pieces | 1 |
Handle Type | Insulated |
Features | Handle Insulation According to ASTM F-1505-10, New VDE Specification 0682/part 201 and EN/IEC 60900, NFPA70E, up to 1000 Volt, Individually Tested; Insulation Molded Directly Onto Blade |
Finish | Black Finish, Hard Chrome Plated |
SAE or Metric | SAE |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Description
T6 X 60Mm Torx Softfinish Insulated Scre
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER Metric Clamps for Indexables PK244 (PK244)
- DRILL AMERICA 7/64" Cobalt Jobber Length Drill Bit, Number of Flutes: 2 (DWDCO7/64)
- STAHLWILLE TOOLS Nylon hammer d.50 mm 865 g (70171050)
- WESTCOTT Ruler, 15 Inch, Stainless Steel (10416)
- WIHA Precision Torx Screwdriver T4 Round (26704)
- WIHA No.1 X 60Mm Pozidriv Precision Scrwdrvr Pozidriv(R) #1 (26210)
- WIHA Screwdrivers (53330)
- WIHA Insulated Torx Screwdriver T8 Round (32521)
- WIHA Precision Torx Screwdriver T6 Round (26739)
- WIHA Insulated Slotted Screwdriver 3/16 in Round (32027)
- WIHA Precision Hex Screwdriver 7/64 in Round (26326)
- Wiha Screwdrivers and Nutdrivers