Shop All Nut Driver Sets
Wiha
T40 Torx Power Bit, 1/4In. Hex Drive, 3.
Mfr # 74583
Zoro # G3528677
product price: $5.59
/ea
Sold in multiples of 2 for $11.18
$11.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Torx(R)
- Measurement Type Torx(R)
- Number of Pieces 1
- Bit Style Hex
- Tip Style Torx(R)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiha
- MFR # 74583
- Zoro # G3528677
- UPC # 084705745831
- Country of Origin Germany
- Category Nut Driver Sets
Details
SAE or Metric | Torx(R) |
Measurement Type | Torx(R) |
Number of Pieces | 1 |
Bit Style | Hex |
Tip Style | Torx(R) |
Item | T40 Torx Power Bit, 1/4In. Hex Drive, 3. |
Description
T40 Torx Power Bit, 1/4In. Hex Drive, 3.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Forming Rtr Bit, Carbide Tipped, 1-1/4 In (16Y535)
- DRILL AMERICA 13/16"-24 HSS Plug Hand Tap (DWTST13/16-24P)
- INGERSOLL-RAND Air Impact 1" Drive (285B-S6)
- MILWAUKEE TOOL SHOCKWAVE 2-9/16" Magnetic Nutdriver 1/2" (10 Pk) (49-66-0537)
- WIHA Prec. Screwdriver, Slotted, 1.0mm x 1-5/8 (26010)
- WIHA 3/8In. X 6.0In. T-Handle Inch Nut Driver (33671)
- WIHA T20 Torx Power Bit, 1/4In. Hex Drive, 2I (74523)
- WIHA Prec. Screwdriver, Slotted, 3.0mm x 2 in. (26030)
- WIHA Picofinish Prcsn Nut Driver 3/16X60Mm (26576)
- WIHA T-Handle Nut Driver 13Mm X 125Mm (33622)
- WESTWARD Nut Driver, 1/2 in., Solid, Tee, 9-1/16 in. (30RZ14)
- Wiha Screwdrivers and Nutdrivers