Shop All Nut Driver Sets
Wiha
T27 Torx Power Bit, 1/4In. Hex Drive, 6I
Mfr # 74590
Zoro # G3528555
product price: $7.78
/ea
$7.78
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- SAE or Metric Torx(R)
- Measurement Type Torx(R)
- Number of Pieces 1
- Bit Style Hex
- Tip Style Torx(R)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiha
- MFR # 74590
- Zoro # G3528555
- UPC # 084705745909
- Country of Origin Germany
- Category Nut Driver Sets
Details
SAE or Metric | Torx(R) |
Measurement Type | Torx(R) |
Number of Pieces | 1 |
Bit Style | Hex |
Tip Style | Torx(R) |
Item | T27 Torx Power Bit, 1/4In. Hex Drive, 6I |
Description
T27 Torx Power Bit, 1/4In. Hex Drive, 6I
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON Pliers Set, 7-Piece (Long Nose, Diagonal Cutting, End Cutting, Cable Cutting, Lineman's) (PLR99010)
- PRO-GRADE TOOLS Xldriver Stubby Ratcheting Driver (35039CD)
- TEKTON 3/8 Inch Drive 12-Point Socket Set with Rails, 68-Piece (1/4-1 in., 6-24 mm) (SHD91221)
- CHICAGO-LATROBE Screw Machine Drill Bit, #9 Size, 135 Degrees Point Angle, High Speed Steel, Black Oxide Finish (49379)
- WIHA Nut Driver Set, 7 Pieces, Metric, Flexible (37291)
- WIHA Nut Driver Set, 7 Pieces, Metric, Solid, Ins (32293)
- WIHA Precision Screwdriver Set, Hex, SAE, 8 pcs. (26391)
- WIHA TorxPlus® Power Bit IP8 x 50mm (74604)
- WIHA Prec. Screwdriver, Slotted, 3.5mm x 2-3/8 (26035)
- WIHA Nut Driver, 1/4 in., Solid, Ergo, Ins, 5 in. (32263)
- DYNAMIC Tools 7 Piece Metric Nut Driver Set, Acetate Handles (D062504)
- Wiha Screwdrivers and Nutdrivers