Shop All Torque Screwdrivers
Wiha
T25 Torx Interchangeable Blade For Torqu
Mfr # 28569
Zoro # G3611977
Sold in multiples of 2 for $14.18
$14.18
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tether Capable Standard Tool (Accessory Needed for Tethering)
- Overall Length 8.7
- Features Blades on Narrow 5/32 Hex Shafts
- Includes Torx® Torque Control Blade T25
- Tether Style Standard Tool (Accessory Needed for Tethering)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wiha
- MFR # 28569
- Zoro # G3611977
- Country of Origin Germany
- Category Torque Screwdrivers
Dimensions
Overall Length | 8.7 |
Details
Item | Torque Blades |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Features | Blades on Narrow 5/32 Hex Shafts |
Includes | Torx® Torque Control Blade T25 |
Tether Style | Standard Tool (Accessory Needed for Tethering) |
Description
T25 Torx Interchangeable Blade For Torqu
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER Bottom Tap, 1/4-20NC (82602)
- KRAFT TOOL Concrete Finishing Broom Head, 48 in, Alum (CC178)
- WESTWARD Transfer Punch, 15/16 In Tip, 4-7/8 In L (22N842)
- HUSQVARNA BELT GR 765 mm, 16PK (588768901)
- WIHA Adjustable TorqueVario 15-80 In/oz. (28501)
- WIHA Torque Handle with TorxPlus IP8 (29249)
- WIHA TorxPlus L-Key Long Arm IP8 (36608)
- WIHA Torque Screwdriver, Adj., Plastic Housing (28726)
- WIHA T15 Torx Interchangeable Blade For Torqu (28567)
- WIHA Ip10 Torxplus Interchangeable Blade For (28576)
- WESTWARD Torque Driver, 1/4", 0.88 to 17.70 in.-lb. (6PAF4)
- Wiha Screwdrivers and Nutdrivers