Shop All Nut Driver Sets
Wiha
T20 Torx Power Bit, 1/4In. Hex Drive, 2.
Mfr # 74551
Zoro # G3528695
product price: $44.24
/pk 10, $4.42/ea
$44.24
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- SAE or Metric Torx(R)
- Measurement Type Torx(R)
- Number of Pieces 1
- Bit Style Hex
- Tip Style Torx(R)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiha
- MFR # 74551
- Zoro # G3528695
- UPC # 084705745510
- Country of Origin Viet Nam
- Category Nut Driver Sets
Details
SAE or Metric | Torx(R) |
Measurement Type | Torx(R) |
Number of Pieces | 1 |
Bit Style | Hex |
Tip Style | Torx(R) |
Item | 2.75 Torx Pwr Bit T20,1/4" Hex Drve,PK10 |
Description
2.75 Torx Pwr Bit T20,1/4 In. Hex Drve,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 20.00mm HSS Jobber Length Drill Bit (DWDMM20.00)
- EUROBOOR Carbide TCT Annular Cutter w/Pin, 1-3/4" x 2" (HML.1-3/4)
- PROTO 1 in Drive Impact Socket 3/4 in Size, Deep Socket, black oxide (J10012L)
- HYDE Painters Tool, Length 8 in, Blade Width 2 1/2 in, Carbon Steel, Black/Cream (06992)
- WIHA Precision Screwdriver, Phillips, #0x2 in. (26105)
- WIHA Precision Screwdriver, Phillips, #1x3-1/8 (26112)
- WIHA Nut Driver Set, 7 Pieces, Metric, Flexible (37291)
- WIHA Nut Driver, 3/16 in., Solid, Ergo, Ins, 5 in. (32258)
- WIHA Nut Driver, 1/2 in., Solid, Ergo, Ins, 5 in. (32276)
- WIHA Precision Screwdriver, Phillips, #1x2-3/8 (26110)
- WIHA Nut Driver, 1/4 in., Solid, Ergo, Ins, 5 in. (32263)
- Wiha Nut Driver Sets