Shop All Impact Bits
Wiha
T Handle Socket Adapter
Mfr # 28926
Zoro # G0587347
original price:
$19.19
21% off
Sold in multiples of 2 for $30.20
$30.20
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- SAE or Metric SAE
- Drive Size 6mm
- Overall Length 3.9"
- Number of Pieces 1
- Finish Chrome plated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wiha
- MFR # 28926
- Zoro # G0587347
- Country of Origin Germany
- Category Impact Bits
Dimensions
Drive Size | 6mm |
Overall Length | 3.9" |
Tip Size | 1/4" |
Details
Item | T Handle Socket Adapter |
SAE or Metric | SAE |
Number of Pieces | 1 |
Finish | Chrome plated |
Tip Style | Square |
Shank Material | Vanadium Molybdenum Steel |
Description
T Handle Socket Adapter
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8" Drive Socket Set Metric 10 Pieces 10 mm to 19 mm , Full Polish (J52201)
- KO-KEN Socket 8mm 6 Point 23mm Magnet 1/4 Sq. Drive (12400MG-8)
- CLE-LINE 135° Heavy Duty Mechanics Length Drill Cle-Line 1875R Black & Gold HSS RHS/RHC 7/32 (C23840)
- MORSE Band Saw Blade, 11 ft. 3 in L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal (ZWEG083C58MAT-11' 3)
- WIHA Slotted Phillips Torx® Hex XSelector Set (79495)
- WIHA Impact Power Bit Torx T30-250 (76598)
- WIHA Impact Insert Bit Torx T30-250 (76589)
- WIHA Impact Insert Bit Phillips #2-250 (76582)
- WIHA Power Torx Bit, T30 x 50mm, PK10 (74533)
- WIHA Impact Insert Bit Phillips #1-250 (76581)
- VERSADRIVE HMT TurboTip Impact Drill Bit 1/4 in. (209016-0040)
- Wiha Impact Bits