Shop All Sockets
Wiha
T-Handle Driver, 1/2" Drive, Chrome
Mfr # 29012
Zoro # G0232333
product price: $56.89
/ea
$56.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- SAE or Metric SAE
- Overall Length 7 3/4 in
- Material Alloy Steel
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/2" |
Overall Length | 7 3/4 in |
Details
SAE or Metric | SAE |
Material | Alloy Steel |
Finish | Chrome |
For Use With | Drive Sockets, Extensions |
Features | Double Covered Insulation Red Over Yellow |
Item | T-Handle Socket Holder |
Number of Pieces | 1 |
Standards | ASTM F1505, CSA, EN/IEC 60900, NFPA70E, VDE |
Handle Material | Alloy Steel |
Measurement Type | SAE |
Non-Magnetic | No |
Insulated | Yes |
Corrosion Resistant | Yes |
Handle Shape | T-Handle |
Non-Sparking | No |
Handle Color | Red |
Grip Style | Double Insulated |
Ratcheting | No |
Compatible with Product Type | Square Fasteners |
Description
Socket Driver, Overall Length 7 3/4 in, Drive Size 1/2 in, Alloy Steel, Chrome, Double Insulated, T-Handle Insulated, Handle Shape T-Handle, Insulated Yes, Ratcheting No, Standards ASTM F1505, CSA, EN/IEC 60900, NFPA70E, VDE
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Corded Angle Grinder, 7" Wheel, 15 A (1974-8D)
- GEARWRENCH 1" 90-Tooth 12 Point Ratcheting Combination Wrench (86953)
- MALCO Malco HP18KR Punch by Malco (HP18KR)
- SIMONDS Round File, American, Round, Bastard (78400600)
- WIHA 3/8 in Drive, 1/2" SAE Socket, 6 Points (31817)
- WIHA T-Handle Driver, 3/8" Drive, Chrome (29009)
- WIHA Professional Standard Deep Socket Tray (33396)
- WIHA Professional Standard Deep Socket Tray (33796)
- WIHA SYSTEM 4 ESD Safe Precision Handle (28000)
- WIHA 3/8 in Drive, 3/16" SAE Socket, 6 Points (31805)
- CRAFTSMAN Sockets, 3/8" Drive 3/8" 6 Point SAE Sha (CMMT43001)
- Wiha Sockets & Ratchets