Shop All Bit Sets
This Product is Discontinued
Wiha
Sys 4 Micro Bit Micro Bit Set 27Pc (Discontinued)
Mfr # 75991
Zoro # G0923426
This Product is Discontinued
Key Features
- Includes System 4 Micro Bit Interchangeable Set with Handle and Slotted, Phillips, Torx®, Hex Inch Micro Bits. 105mm Bit Extension. 27 Piece In Compact Fold Out Box
- Overall Length 6.3
- Features Micro Precision Bits on 4mm Hex Drive
- Bit Length 6.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Overall Length | 6.3 |
Bit Length | 6.3 |
Details
Includes | System 4 Micro Bit Interchangeable Set with Handle and Slotted, Phillips, Torx®, Hex Inch Micro Bits. 105mm Bit Extension. 27 Piece In Compact Fold Out Box |
Item | Bit Sets |
Features | Micro Precision Bits on 4mm Hex Drive |
Description
Micro Bit Set
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.