Shop All Screwdriver Bit Sets
Wiha
Stubby Ball Hex Bit Set, Pieces 6
Mfr # 38056
Zoro # G0914051
product price: $31.79
/ea
$31.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Includes Stubby Cushion Grip Driver, Hex 1/8, 9/64, 5/32, 3/16, 7/32, 1/4 in
- Features 1/4" Drive
- Impact Rated No
- No. of Pieces 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wiha
- MFR # 38056
- Zoro # G0914051
- UPC # 084705380568
- Country of Origin Germany
- Category Screwdriver Bit Sets
Dimensions
Hex Shank Size | 1/4 in |
Details
Material | Stainless Steel |
Includes | Stubby Cushion Grip Driver, Hex 1/8, 9/64, 5/32, 3/16, 7/32, 1/4 in |
Features | 1/4" Drive |
Impact Rated | No |
No. of Pieces | 6 |
Fastening Tool Item | Stubby Ball Hex Bit Set |
Item | Stubby Ball Hex Bit Set |
Type | 1/4" Drive |
Description
This Wiha Tools 38056.G Stubby Ball Hex Bit Set is a reliable and versatile tool for screwdriving applications. It has a stubby ball hex bit set, so you can work in tight spaces and reach into those hard-to-reach areas. This hex bit set is made of stainless steel for strength and durability. The hex shank size is 1/4" and the number of pieces is 6. WIHA TOOLS' 38056.G Stubby Ball Hex Bit Set offers you the ideal solution to your fastening needs, with its high quality and versatility at an affordable price.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLS Dot Laser, 4-39/64" L, 2-1/2" W, IP Rating: 54 (PLS 5G Z)
- EUROBOOR Magnetic Core Drilling Machine, 1 3/16 in (ECO.30S+)
- MORSE Hole Cutter, Metal, Saw Diameter 4-3/4 in. (CTS76)
- PROTO Ratcheting Box Wrench, Double Box End (J1193T-A)
- WIHA 40 Piece MaxxTor Impact Bit Set (76884)
- WIHA Stubby Combination Bit Set, Pieces 6 (38043)
- WIHA 39 Piece Security Bit Set, Drive Size: 1/4 in (71988)
- WIHA Torx Insert Bit Set 10 Pc (72595)
- WIHA 4 Piece Phillips Power Blade Set (76094)
- WIHA Bit Set, Steel, 35 pcs. (74996)
- KLEIN TOOLS 1/4 in Hex/Torx Bit Set, 32-Piece (32525)
- Wiha Screwdrivers and Nutdrivers